Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defender Pro Xt Clear Magnetic Case For Samsung Galaxy S25, Dark Side

  • Mfr # 77-97637

  • Zoro # G915830836


product price: $63.99
/ea

Key Features

Color
Black
Length
7.75 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-97637
Zoro #
G915830836
UPC #
840304789641
Country of Origin
China

Dimensions

Length
7.75 in
Width
4.25 in

Details

Color
Black

Description

Otterbox - Defender Pro Xt Clear Magnetic Case For Samsung Galaxy S25 - Dark Side
  • Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.