Zoro Homepage

Defender Xt Clear Case For Samsung Galaxy S24 Ultra , Dark Side

  • Mfr # 77-94727

  • Zoro # G110947209


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Width
4.24 in
Length
0.64 in
Color
BLACK
Material
Plastic, Rubber
Weight
0.220 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94727
Zoro #
G110947209
UPC #
840304752959
Country of Origin
China

Dimensions

Width
4.24 in
Length
0.64 in

Details

Color
BLACK
Material
Plastic, Rubber
Weight
0.220 lbs

Description

OtterBox Galaxy S24 Ultra Case Defender Series XT Clear - For Samsung Galaxy S24 Ultra Smartphone - Dark Side (Clear/Black) - Drop Resistant, Dirt Resistant, Scrape Resistant, Bump Resistant, Shock Absorbing, Dust Resistant - Polycarbonate (PC), Thermoplastic Elastomer (TPE), Plastic - Wireless Charging Compatible - Rugged - 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.