
Defender Xt Pro Clear Case For Samsung Galaxy S24 Plus , Dark Side
Mfr # 77-94725
Zoro # G110947100
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Color
BLACK
Weight
0.196 lbs
Width
4.25 in
Length
0.66 in
Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-94725
Zoro #
G110947100
UPC #
840304752935
Country of Origin
China
Dimensions
Width
4.25 in
Length
0.66 in
Details
Color
BLACK
Weight
0.196 lbs
Material
Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.