This item is Discontinued.

This item is Discontinued.
Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (Discontinued)
Mfr #
78-81020
Zoro #
G810948261
UPC # 840304706457
Country of Origin China
Category Portable Device Chargers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78-81020
Zoro #
G810948261
UPC #
840304706457
Country of Origin
China
Dimensions
Overall Width
4.00 in
Cable Length
2.41 in
Details
Color
BLACK
Material
Plastic, Rubber
Weight
0.302 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.