Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Screen Protector For Apple Iphone 17 - Clear

  • Mfr # 77-98674

  • Zoro # G321966938


product price: $20.49
/ea

Key Features

Width
2.65 in
Material
Glass
Color
Clear
Length
0.52 in
Compatible Devices
iPhone 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-98674
Zoro #
G321966938
UPC #
840434717125
Country of Origin
China

Dimensions

Width
2.65 in
Length
0.52 in
Height
5.73 in
Depth
30 mil

Details

Material
Glass
Color
Clear
Compatible Devices
iPhone 17
Display Type Supported
OLED
Package Contents
Glass for iPhone 17Quick & Easy Install Kit
Features
Easy to Apply, Touch Sensitive
Touch Compatibility
Yes
Surface Hardness
9H
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 17
Compatible With
Apple - iPhone 17
Durability
Scratch Resistant, Drop Resistant, Fingerprint Resistant, Smudge Resistant, Break Resistant, Shatter Resistant, Scrape Resistant
Product Type
Screen Protector

Description

Otterbox - Glass Screen Protector For Apple Iphone 17 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.