Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magsafe Wireless Charging Pad, Radiant Night

  • Mfr # 78-80633

  • Zoro # G310947160


product price: $28.99
/ea

Key Features

Material
Plastic, Rubber
Color
BLACK
Length
0.83 in
Width
2.2 in
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-80633
Zoro #
G310947160
UPC #
840104294697
Country of Origin
Viet Nam

Dimensions

Length
0.83 in
Width
2.2 in
Depth
0.2 in
Height
2.2 in

Details

Material
Plastic, Rubber
Color
BLACK
Compatible With
Apple iPhone with MagSafe Otter MagSafe Cases: Defender Series XT Defender Series XT Pro Symmetry Series+ Aneu Series Figura Series
Input Voltage
12 V DC, 5 V DC, 9 V DC
Product Type
Induction Charger
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.