Zoro Homepage

Symmetry Case For Samsung Galaxy S24 Ultra , Black

  • Mfr # 77-94556

  • Zoro # G310947139


product price: $47.99
/ea

Key Features

Material
Plastic, Rubber
Green Environmental Attribute
Environmentally Friendly; 50% Recycled
Width
3.4 in
Features
Drop Resistant, Shock Absorbing
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94556
Zoro #
G310947139
UPC #
840304751242
Country of Origin
China

Dimensions

Width
3.4 in
Depth
1/2 in
Withstand Drop Height
Up to 48 in
Height
6.6 in

Details

Material
Plastic, Rubber
Color
BLACK
Green Environmental Attribute
Environmentally Friendly; 50% Recycled
Features
Drop Resistant, Shock Absorbing
Item
Cell Phone Case
For Use With
Samsung - Galaxy S24 Ultra
Fits Brand
Samsung

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.