Zoro Homepage

Symmetry Clear Case For Samsung Galaxy S24 , Clear

  • Mfr # 77-94582

  • Zoro # G110947117


product price: $48.25
/ea

Key Features

Color
CLEAR
Material
Plastic, Rubber
Weight
0.161 lbs
Length
0.63 in
Width
4.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94582
Zoro #
G110947117
UPC #
840304751501
Country of Origin
China

Dimensions

Length
0.63 in
Width
4.22 in

Details

Color
CLEAR
Material
Plastic, Rubber
Weight
0.161 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.