
Symmetry Clear Case For Samsung Galaxy S24 , Stardust
Mfr # 77-94591
Zoro # G610946931
product price: $48.25
/eaKey Features
Width
4.22 in
Weight
0.159 lbs
Material
Plastic, Rubber
Length
0.65 in
Color
SILVER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-94591
Zoro #
G610946931
UPC #
840304751594
Country of Origin
China
Dimensions
Width
4.22 in
Length
0.65 in
Details
Weight
0.159 lbs
Material
Plastic, Rubber
Color
SILVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.