Zoro Homepage

SYMMETRY MAGSAFE SERIES

  • Mfr # 77-96389

  • Zoro # G614284596


product price: $54.99
/ea

Key Features

Material
Plastic
Color
Clear
Features
Slim Protection
Length
0.70 in
Width
4.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-96389
Zoro #
G614284596
UPC #
840304772117
Country of Origin
China

Dimensions

Length
0.70 in
Width
4.26 in

Details

Material
Plastic
Color
Clear
Features
Slim Protection

Description

Otterbox - Symmetry Clear Magsafe Case For Apple Iphone 16 Pro - Clear
  • Slim Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.