Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYMMETRY MAGSAFE SERIES

  • Mfr # 77-96536

  • Zoro # G714283345


product price: $47.99
/ea

Key Features

Color
Pink
Features
Slim Protection
Material
Plastic
Length
0.66 in
Width
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-96536
Zoro #
G714283345
UPC #
840304773565
Country of Origin
China

Dimensions

Length
0.66 in
Width
4.24 in

Details

Color
Pink
Features
Slim Protection
Material
Plastic

Description

Otterbox - Symmetry Magsafe Case For Apple Iphone 16 - Ballet Shoes
  • Slim Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.