Zoro Homepage

Symmetry Plus Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Stardust

  • Mfr # 77-93116

  • Zoro # G510947199


product price: $58.39
/ea

Key Features

Color
SILVER
Material
Plastic, Rubber
Width
4.25 in
Length
0.65 in
Weight
0.165 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-93116
Zoro #
G510947199
UPC #
840304734917
Country of Origin
China

Dimensions

Width
4.25 in
Length
0.65 in

Details

Color
SILVER
Material
Plastic, Rubber
Weight
0.165 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.