Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symmetry Plus Clear Magsafe Case For Apple Iphone 15 Pro Max , Clear

  • Mfr # 77-93079

  • Zoro # G910947102


product price: $58.39
/ea

Key Features

Width
4.23 in
Weight
0.176 lbs
Color
CLEAR
Material
Plastic, Rubber
Length
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-93079
Zoro #
G910947102
UPC #
840304734566
Country of Origin
China

Dimensions

Width
4.23 in
Length
0.64 in

Details

Weight
0.176 lbs
Color
CLEAR
Material
Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.