Zoro Homepage

Symmetry Plus Clear Magsafe Case For Apple Iphone 15 Pro , Stardust

  • Mfr # 77-93033

  • Zoro # G510946727


product price: $47.99
/ea

Key Features

Material
Plastic, Rubber
Length
0.67 in
Color
SILVER
Width
4.21 in
Weight
0.163 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-93033
Zoro #
G510946727
UPC #
840304734115
Country of Origin
China

Dimensions

Length
0.67 in
Width
4.21 in

Details

Material
Plastic, Rubber
Color
SILVER
Weight
0.163 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.