
Symmetry Plus Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Bluetiful
Mfr # 77-92932
Zoro # G110947254
product price: $58.39
/eaKey Features
Weight
0.165 lbs
Width
4.25 in
Length
0.65 in
Color
BLUE
Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-92932
Zoro #
G110947254
UPC #
840304733118
Country of Origin
China
Dimensions
Width
4.25 in
Length
0.65 in
Details
Weight
0.165 lbs
Color
BLUE
Material
Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.