Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symmetry Plus Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black

  • Mfr # 77-92864

  • Zoro # G210946744


product price: $47.99
/ea

Key Features

Length
0.67 in
Width
4.22 in
Material
Plastic, Rubber
Color
BLACK
Weight
0.179 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-92864
Zoro #
G210946744
UPC #
840304732463
Country of Origin
China

Dimensions

Length
0.67 in
Width
4.22 in

Details

Material
Plastic, Rubber
Color
BLACK
Weight
0.179 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.