Zoro Homepage

Symmetry Plus Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Bluetiful

  • Mfr # 77-92870

  • Zoro # G710947067


product price: $53.15
/ea

Key Features

Weight
0.179 lbs
Color
BLUE
Material
Plastic, Rubber
Length
0.67 in
Width
4.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-92870
Zoro #
G710947067
UPC #
840304732517
Country of Origin
China

Dimensions

Length
0.67 in
Width
4.22 in

Details

Weight
0.179 lbs
Color
BLUE
Material
Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.