
Thin Flex Case For Samsung Galaxy Z Flip5 , Black
Mfr # 77-93054
Zoro # G710947142
product price: $51.55
/eaKey Features
Color
BLACK
Weight
0.181 lbs
Material
Plastic, Rubber
Width
4.29 in
Length
0.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-93054
Zoro #
G710947142
UPC #
840304740994
Country of Origin
China
Dimensions
Width
4.29 in
Length
0.69 in
Details
Color
BLACK
Weight
0.181 lbs
Material
Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.