Zoro Homepage
This item is Discontinued.
Ottlite 18w EasyView Craft Floor Lamp W9437T-SHPR

18w EasyView Craft Floor Lamp (Discontinued)

  • Mfr # W9437T-SHPR
  • Zoro # G207537207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9437T-SHPR
Zoro #
G207537207
UPC #
761712008462
Country of Origin
China

Dimensions

Height
50.75
Length
7.75

Details

Material
Plastic
Dimmable
no
Glass Color
Dove Grey
Item
Floor Lamp

Description

The 18w EasyView Craft Lamp combines OttLite natural daylight illumination with an adjustable 3x optical grade magnifier arm making it the perfect tool set for seeing details clearly and colors accurately The wide wing shade rotates to direct light right where you need it and the flexible neck lets you easily adjust the height as you work This standing lamp is ideal for projects in the crafting room, workshop, home or office The low heat, low glare OttLite illumination helps reduce eyestrain for hours of creating in comfort Flexible neck and multiposition shade directs light where you need it Adjustable up to 3x optical grade magnifier attachment 5 diameter Compatible with Wheel Base Accessory Bulb included Rated to last up to 10,000 hours Replacement bulb type B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.