Earpiece, Black, Cycoloy Resin
Mfr # V1-10174
Zoro # G0320467
product price: $62.85
/eaKey Features
For Use With
Motorola Mfr. No. HT1000
Material
Cycoloy Resin
Type
Receive Only
Includes
Clear Acoustic Tube and Clear Eartip, Earphone, Kevlar(R) Cable
Push To Talk
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1-10174
Zoro #
G0320467
UPC #
-
Country of Origin
United States
Details
Item
Listen-Only Earpiece
For Use With
Motorola Mfr. No. HT1000
Material
Cycoloy Resin
Type
Receive Only
Includes
Clear Acoustic Tube and Clear Eartip, Earphone, Kevlar(R) Cable
Push To Talk
No
Features
Flexible Open Ear Molds and Noise Attenuating Plugs
Color
Black
Volume Control
No
Connector
Single Pin 3.5mm Threaded Plug
Product Type
Listen-Only Earpieces
Earpiece Color
Clear
Number of Ears
One
Earpiece Connection Type
Acoustic Tube
Radio Connector Type
3.5 mm Threaded
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
HT1000
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Manufacturer Model Number HT1000, Earpiece Style Earbud, Number of Ears One, Push To Talk No, Radio Connector Type 3.5 mm Threaded, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Volume Control No, Includes Earphone, Kevlar Cable, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.