Zoro Homepage

Base Connector, 41 mm L, 45 mm W

  • Mfr # MT15/15-CB2W-AN

  • Zoro # G516082597


product price: $63.25
/ea

Key Features

Connector Body Material
Aluminum
Mounting Orientation
Vertical/Horizontal
Clamp Length
41 mm
For Use With
MT15 Tubes
Connector Type
Two-Way Base Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT15/15-CB2W-AN
Zoro #
G516082597
UPC #
-
Country of Origin
Germany

Dimensions

Clamp Length
41 mm
Overall Width
45 mm
Fastening Hardware Thread Size
M6
Through Hole Diameter
15 mm
Clamp Width
20 mm
Square Thru Hole Size
12 mm
Overall Height
30 mm
Overall Length
41 mm

Details

Connector Body Material
Aluminum
Mounting Orientation
Vertical/Horizontal
For Use With
MT15 Tubes
Connector Type
Two-Way Base Connector
Product Type
Base Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015, RoHS3 Compliant
Mounting Hole Center to Center
32 mm
Finish
Anodized
Edge to Center
10 mm
Item
Base Connector

Description

Base Connector, Clamp Length 41 mm, Clamp Width 20 mm, Connector Body Material Aluminum, Connector Type Two-Way Base Connector, Edge to Center 10 mm, Fastening Hardware Thread Size M6, Finish Anodized, For Use With MT15 Tubes, Mounting Hole Center to Center 32 mm, Mounting Orientation Vertical/Horizontal, Overall Height 30 mm, Overall Length 41 mm, Overall Width 45 mm, Square Thru Hole Size 12 mm, Standards Conflict Minerals Compliant, ISO 9001:2015, RoHS3 Compliant, Through Hole Diameter 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.