Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Behind the Head, In Ear, Black

  • Mfr # V4-HN2MG5

  • Zoro # G2735275


product price: $471.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola Mfr. No. GP300
Material
Cycoloy Resin
Includes
Boom Mic, Headset, PTT
Noise Reduction Rating NRR
29 dB
Features
can be Worn Under Helmet or Cap, Ear Tips are Non-Toxic, Non-Allergenic, Easily Converts From High Noise to Low Noise Environment, Noise Cancelling Boom Microphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-HN2MG5
Zoro #
G2735275
UPC #
-
Country of Origin
United States

Details

Item
Headset
For Use With
Motorola Mfr. No. GP300
Material
Cycoloy Resin
Includes
Boom Mic, Headset, PTT
Noise Reduction Rating NRR
29 dB
Features
can be Worn Under Helmet or Cap, Ear Tips are Non-Toxic, Non-Allergenic, Easily Converts From High Noise to Low Noise Environment, Noise Cancelling Boom Microphone
Headset Style
Behind-the-Neck
In Ear / On Ear / Over Ear LOV
In Ear
One Ear / Two Ear
Two Ear
Color
Black
Push To Talk
Yes
Noise Canceling
Yes
Volume Control
No
In Ear / On Ear / Over Ear
In Ear
Button Functions
Push To Talk
Compatible with Series
BP, CLS, CP, CT, DTR, EP, GP, GP300 Series, GTX, LTS, MTH, PRO, SP, VL, XTN Series
Noise Reduction Rating
29 dB
Compatible with Brand
Motorola
Noise-Canceling Headset
Yes
Noise-Canceling Microphone
Yes
Two-Way Radio Communication Type - MERCH
Listen and Talk
Microphone Type
Boom
Connection Type
Wired
Cup Color
Black
Two-Way Radio Communication Type
Listen, Talk
Includes Microphone
Yes
Compatible with Manufacturer Model Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
Compatible Manufacturer Part Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
Compatible Manufacturer Model Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
For Use With Mfr. Model Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
Compatible with Manufacturer Model No.
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
Compatible with Mfr. Model No.
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
For Use with Mfr Model Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
Compatible Pump Manufacturer Part Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD
Compatible Mfr. Model Number
BPR40, CLS446, CP040, CP125, CP140, CP150, CP160, CP180, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR24XX, EP450, GP 3188, GP300, GP308, GP350 (With Motorola adapter HLN9482), GP68, GP88, GTX (Headsets with PTT only), LTS2000, Motorola GP300 Series (MG), MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, VL130, XTN446, XTNi, XTNiD

Description

Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 29 dB, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series BP, CLS, CP, CT, DTR, EP, GP, GP300 Series, GTX, LTS, MTH, PRO, SP, VL, XTN Series, Button Functions Push To Talk, Compatible with Brand Motorola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.