Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Behind the Head, In Ear, Black

  • Mfr # V4-HN2VD5

  • Zoro # G5586025


product price: $456.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vertex Mfr. No. VX131
Material
Cycoloy Resin
Includes
Boom Mic, Headset, PTT
Noise Reduction Rating NRR
29 dB
In Ear / On Ear / Over Ear LOV
In Ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-HN2VD5
Zoro #
G5586025
UPC #
-
Country of Origin
United States

Details

Item
Headset
For Use With
Vertex Mfr. No. VX131
Material
Cycoloy Resin
Includes
Boom Mic, Headset, PTT
Noise Reduction Rating NRR
29 dB
In Ear / On Ear / Over Ear LOV
In Ear
Noise Canceling
Yes
Features
can be Worn Under Helmet or Cap, Ear Tips are Non-Toxic, Non-Allergenic, Easily Converts From High Noise to Low Noise Environment, Noise Cancelling Boom Microphone
One Ear / Two Ear
Two Ear
Push To Talk
Yes
Volume Control
No
Headset Style
Behind-the-Neck
Color
Black
In Ear / On Ear / Over Ear
In Ear
Compatible with Manufacturer Model Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
Cup Color
Black
Two-Way Radio Communication Type - MERCH
Listen and Talk
Button Functions
Push To Talk
Noise-Canceling Microphone
Yes
Connection Type
Wired
Noise-Canceling Headset
Yes
Compatible with Series
VX Series
Microphone Type
Boom
Noise Reduction Rating
29 dB
Includes Microphone
Yes
Two-Way Radio Communication Type
Listen, Talk
Compatible with Brand
VERTEX, YAESU
Compatible Manufacturer Part Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
Compatible Manufacturer Model Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
For Use With Mfr. Model Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
Compatible with Manufacturer Model No.
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
Compatible with Mfr. Model No.
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
For Use with Mfr Model Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
Compatible Pump Manufacturer Part Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427
Compatible Mfr. Model Number
VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427

Description

Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 29 dB, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series VX Series, Button Functions Push To Talk, Compatible with Brand VERTEX, YAESU, Compatible with Manufacturer Model Number VX-131, VX-150, VX-160, VX-180, VX-210, VX-210A, VX-231, VX-320, VX-350, VX-400, VX-410, VX-420, VX-420A LTR, VX-424, VX-427

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.