Headset, Behind the Head, On Ear, Black
Mfr # V4-BA2CM1
Zoro # G5661196
product price: $169.99
/ea
Free Shipping & Returns
Key Features
For Use With
Icom 50/60 70/80
Material
Cycoloy Resin
Includes
cable, clothing clip, Headset, PTT, radio connector
Features
Two Way Radio Communications
Headset Style
Behind-the-Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V4-BA2CM1
Zoro #
G5661196
UPC #
-
Country of Origin
United States
Details
Item
Headset
For Use With
Icom 50/60 70/80
Material
Cycoloy Resin
Includes
cable, clothing clip, Headset, PTT, radio connector
Features
Two Way Radio Communications
Headset Style
Behind-the-Head
Noise Canceling
No
Push To Talk
Yes
Volume Control
No
Color
Black
One Ear / Two Ear
One Ear
In Ear / On Ear / Over Ear LOV
On Ear
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Compatible Radio Manufacturer Model Number
F50, F60, F70, F80
Earpiece Color
Black
Number of Ears
One Ear
Description
Headset, Product Type Headsets, Compatible Radio Manufacturer Model Number F50, F60, F70, F80, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes Cable, Clothing Clip, Headset, Radio Connector, Features Two Way Radio Communications, Noise Canceling No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.