Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Behind the Head, On Ear, Black

  • Mfr # V4-BA2KB1

  • Zoro # G3063094


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Kenwood Mfr. No. TK480
Material
Cycoloy Resin
Includes
cable, clothing clip, Headset, PTT, radio connector
In Ear / On Ear / Over Ear LOV
On Ear
Noise Canceling
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-BA2KB1
Zoro #
G3063094
UPC #
-
Country of Origin
United States

Details

Item
Headset
For Use With
Kenwood Mfr. No. TK480
Material
Cycoloy Resin
Includes
cable, clothing clip, Headset, PTT, radio connector
In Ear / On Ear / Over Ear LOV
On Ear
Noise Canceling
No
Features
Two Way Radio Communications
Headset Style
Behind-the-Head
One Ear / Two Ear
One Ear
Volume Control
No
Push To Talk
Yes
Color
Black
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Number of Ears
One Ear
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
TK480

Description

Headset, Product Type Headsets, Compatible Radio Manufacturer Model Number TK480, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes Cable, Clothing Clip, Headset, Radio Connector, Features Two Way Radio Communications, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.