Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otto Headset, Behind the Head, On Ear, Black V4-BA2VJ5

Headset, Behind the Head, On Ear, Black (Discontinued)

  • Mfr # V4-BA2VJ5
  • Zoro # G5577887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-BA2VJ5
Zoro #
G5577887
UPC #
-
Country of Origin
United States

Details

Headset Style
Behind the Head
Item
Headset
Material
Cycoloy Resin
Color
Black
In Ear / On Ear / Over Ear LOV
On Ear
Includes
cable, clothing clip, Headset, PTT, radio connector
Push To Talk
Yes
One Ear / Two Ear
One Ear
For Use With
Vertex Mfr. No. VX820/920
Volume Control
No
Features
Flexible, Ultra Lightweight Frame
Noise Canceling
No
In Ear / On Ear / Over Ear
On Ear

Description

Headset, Headset Style Behind the Head, Push To Talk Yes, Volume Control No, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.