Zoro Homepage
This item is Discontinued.
Otto Headset, Behind the Head, On Ear, Black V4-NR2MM1

Headset, Behind the Head, On Ear, Black (Discontinued)

  • Mfr # V4-NR2MM1
  • Zoro # G5765672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-NR2MM1
Zoro #
G5765672
UPC #
-
Country of Origin
United States

Details

Headset Style
Behind the Head
Item
Headset
Material
Cycoloy Resin
Includes
cable, clothing clip, Headset, PTT, radio connector
Color
Black
In Ear / On Ear / Over Ear LOV
On Ear
For Use With
Motorola Mfr. No. EX500/600
One Ear / Two Ear
One Ear
Push To Talk
Yes
Volume Control
No
Noise Canceling
Yes
Features
Boom Microphone with Replaceable Windscreen, Flexible
In Ear / On Ear / Over Ear
On Ear

Description

Headset, Headset Style Behind the Head, Push To Talk Yes, Volume Control No, Noise Canceling Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.