Headset Style
Behind-the-Neck
In Ear / On Ear / Over Ear LOV
Over Ear
Includes
Boom Microphone, Cable, Cloth Cover, PTT
One Ear / Two Ear
Two Ear
For Use With
Motorola Mfr. No. HT1000
Features
Boom Microphone with Replaceable Windscreen, Flexible
Noise Reduction Rating NRR
24 dB
In Ear / On Ear / Over Ear
Over Ear
Button Functions
Push To Talk
Compatible with Manufacturer Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible with Series
HT100
Noise-Canceling Headset
Yes
Noise-Canceling Microphone
Yes
Earmuff Style
Behind-the-Neck
Two-Way Radio Communication Type - MERCH
Listen and Talk
Noise Reduction Rating
24 dB
Two-Way Radio Communication Type
Listen, Talk
Compatible with Brand
Motorola
Wireless Connection Type
None
Compatible with Manufacturer Part Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible Manufacturer Part Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible with Manufacturer Model Number [NEW]
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible Manufacturer Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
For Use with Mfr. Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
For Use With Mfr. Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000