Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otto Headset, Behind the Head, Over Ear, Black V4-10431

Headset, Behind the Head, Over Ear, Black (Discontinued)

  • Mfr # V4-10431
  • Zoro # G3310623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-10431
Zoro #
G3310623
UPC #
-
Country of Origin
United States

Details

Headset Style
Behind-the-Neck
Item
Headset
Material
Cycoloy Resin
Includes
Cable, Clothing Clip, Headset, PTT, Radio Connector
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Black
Push To Talk
Yes
For Use With
Motorola Mfr. No. HT750
One Ear / Two Ear
Two Ear
Volume Control
No
Noise Reduction Rating NRR
24 dB
Noise Canceling
Yes
Features
Boom Microphone with Replaceable Windscreen, Flexible
In Ear / On Ear / Over Ear
Over Ear
Cup Color
Black
Noise Reduction Rating
24 dB
Two-Way Radio Communication Type
Listen, Talk
Band Color
Black
Compatible with Manufacturer Model Number
HT750
Includes Microphone
Yes
Button Functions
Push To Talk
Wireless Connection Type
None
Microphone Type
Boom
Noise-Canceling Microphone
Yes
Compatible with Brand
Motorola
Noise-Canceling Headset
Yes
Two-Way Radio Communication Type - MERCH
Listen and Talk
Connection Type
Wired
Earmuff Style
Behind-the-Neck

Description

Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 24 dB, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Band Color Black, Button Functions Push To Talk, Compatible with Brand Motorola, Compatible Manufacturer Model Number HT750, Features Boom Microphone with Replaceable Windscreen, Flexible, In Ear / On Ear / Over Ear Over Ear, Includes Cable, Clothing Clip, Headset, PTT, Radio Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.