Zoro Homepage

Headset, Over the Head, Over Ear, Black

  • Mfr # V4-10145

  • Zoro # G3284741


product price: $459.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola Mfr. No. HT1000
Material
Cycoloy Resin
Includes
Boom Microphone, Cable, Cloth Cover, PTT
In Ear / On Ear / Over Ear LOV
Over Ear
Noise Canceling
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-10145
Zoro #
G3284741
UPC #
-
Country of Origin
United States

Details

Item
Headset
For Use With
Motorola Mfr. No. HT1000
Material
Cycoloy Resin
Includes
Boom Microphone, Cable, Cloth Cover, PTT
In Ear / On Ear / Over Ear LOV
Over Ear
Noise Canceling
Yes
One Ear / Two Ear
Two Ear
Color
Black
Noise Reduction Rating NRR
24 dB
Headset Style
Over-the-Head
Features
Boom Microphone with Replaceable Windscreen, Flexible
Push To Talk
Yes
Volume Control
No
Standards
MIL-STD-810
Button Functions
Push To Talk
In Ear / On Ear / Over Ear
Over Ear
Two-Way Radio Communication Type
Listen, Talk
Noise Reduction Rating
24 dB
Two-Way Radio Communication Type - MERCH
Listen and Talk
Cup Color
Black
Noise-Canceling Headset
Yes
Compatible with Series
HT100
Includes Microphone
Yes
Compatible with Brand
E.F. Johnson, Motorola
Band Color
Black
Microphone Type
Boom
Cable Style
Straight
Compatible with Manufacturer Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Noise-Canceling Microphone
Yes
Connection Type
Wired
Cushion Material
Foam
Compatible Manufacturer Part Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible Manufacturer Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
For Use With Mfr. Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible with Manufacturer Model No.
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible with Mfr. Model No.
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
For Use with Mfr Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible Pump Manufacturer Part Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Compatible Mfr. Model Number
5100, 5100ES, 51SL, 51SL ES, Ascend ES, GP1200, GP900, GP9000, HT1000, Motorola HT1000, MT1500, MT2000, MTS2000, MTX-LS, MTX1000, MTX8000, MTX838, MTX9000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000

Description

Headset, Headset Style Over-the-Head, Noise Reduction Rating 24 dB, Connection Type Wired, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series HT100, Standards MIL-STD-810, Band Color Black, Button Functions Push To Talk, Cable Style Straight, Compatible with Brand E.F. Johnson, Motorola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.