Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otto Headset, Over the Head, Over Ear, Black V4-10515

Headset, Over the Head, Over Ear, Black (Discontinued)

  • Mfr # V4-10515
  • Zoro # G5837912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-10515
Zoro #
G5837912
UPC #
-
Country of Origin
United States

Details

Item
Headset
Headset Style
Over-the-Head
Material
Cycoloy Resin
Color
Black
Includes
Boom Mic, Cable, Cloth Cover, PTT
In Ear / On Ear / Over Ear LOV
Over Ear
For Use With
Icom Mfr. No. F30G/40G
Push To Talk
Yes
One Ear / Two Ear
Two Ear
Volume Control
No
Features
Provides Consistent Pressure to Hold Ear Cups Firmly, Replaceable Windscreen, Rotating Boom Microphone for Left or Right Positioning, Soft Replaceable Foam Ear Seals
Noise Reduction Rating NRR
24 dB
Noise Canceling
Yes
Standards
MIL-STD-810
In Ear / On Ear / Over Ear
Over Ear
Noise-Canceling Headset
Yes
Button Functions
Push To Talk
Band Color
Black
Cup Color
Black
Microphone Type
Boom
Connection Type
Wired
Cushion Material
Foam
Two-Way Radio Communication Type
Listen, Talk
Cable Style
Straight
Two-Way Radio Communication Type - MERCH
Listen and Talk
Earmuff Style
Over-the-Head
Includes Microphone
Yes
Compatible with Brand
ICOM
Wireless Connection Type
None
Compatible with Manufacturer Model Number
DS, F30GT, F3101, F3161, F3162, F31G, F40GT, F4101, F4161, F4162, F41G, F50, F51, F60, F61, F70DT, F80DT, GS, S, T
Noise-Canceling Microphone
Yes
Noise Reduction Rating
24 dB

Description

Headset, Headset Style Over-the-Head, Noise Reduction Rating 24 dB, Connection Type Wired, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Standards MIL-STD-810, Band Color Black, Button Functions Push To Talk, Cable Style Straight, Compatible with Brand ICOM, Compatible Manufacturer Model Number DS, F30GT, F3101, F3161, F3162, F31G, F40GT, F4101, F4161, F4162, F41G, F50, F51, F60, F61, F70DT, F80DT, GS, S, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.