Zoro Homepage
This item is Discontinued.
Otto Noise Reducing Headset, Over the Head V4-10693-S

Noise Reducing Headset, Over the Head (Discontinued)

  • Mfr # V4-10693-S
  • Zoro # G8921096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-10693-S
Zoro #
G8921096
UPC #
-
Country of Origin
United States

Details

Item
Noise Reducing Headset
Headset Style
Over-the-Head
Material
Cycoloy Resin
Includes
Cable, Clothing Clip, Headset, PTT, Radio Connector
Color
Black
In Ear / On Ear / Over Ear LOV
Over Ear
One Ear / Two Ear
Two Ear
For Use With
Motorola TRBO/APX Except XPR3300/3500
Push To Talk
Yes
Volume Control
No
Features
Noise Cancelling Microphone
Noise Canceling
Yes
Noise Reduction Rating NRR
24 dB
Two-Way Radio Communication Type - MERCH
Listen and Talk
Compatible with Manufacturer Model Number
TRBO
Two-Way Radio Communication Type
Listen, Talk
Button Functions
Push To Talk
Band Color
Black
Includes Microphone
Yes
Noise Reduction Rating
24 dB
In Ear / On Ear / Over Ear
Over Ear
Compatible with Series
APX
Earmuff Style
Over-the-Head
Compatible with Brand
Motorola
Noise-Canceling Microphone
Yes
Cup Color
Black
Connection Type
Wired
Wireless Connection Type
None
Noise-Canceling Headset
Yes
Compatible Manufacturer Part Number
TRBO
Compatible with Manufacturer Part Number
TRBO
Compatible with Manufacturer Model Number [NEW]
TRBO
Compatible Manufacturer Model Number
TRBO

Description

Noise Reducing Headset, Headset Style Over-the-Head, Noise Reduction Rating 24 dB, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, Band Color Black, Button Functions Push To Talk, Compatible with Brand Motorola, Compatible with Manufacturer Model Number TRBO, Features Noise Cancelling Microphone, In Ear / On Ear / Over Ear Over Ear, Includes Cable, Clothing Clip, Headset, PTT, Radio Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.