Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Wire Surveillance Kit, MotorolaRadios

  • Mfr # E1-1W2MA131

  • Zoro # G8921351


product price: $49.35
/ea

Key Features

For Use With
Motorola Radios
Includes
Requires OTTO Loc Earpiece
Connector
Multi-Pin HT1000/XTS
Features
Inline PTT, Modular OTTO Loc Connector
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1-1W2MA131
Zoro #
G8921351
UPC #
-
Country of Origin
China

Details

Item
Surveillance Kit
For Use With
Motorola Radios
Includes
Requires OTTO Loc Earpiece
Connector
Multi-Pin HT1000/XTS
Features
Inline PTT, Modular OTTO Loc Connector
Number of Wires
1
Product Type
Surveillance Kits
Radio Connector Type
Multi Pin

Description

Surveillance Kit, Product Type Surveillance Kits, Number of Wires 1, Radio Connector Type Multi Pin, Features Inline PTT, Modular Otto Loc Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.