Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otto PRO THREE WIRE SURV. KIT WITH AC. TUBE V1-10357

PRO THREE WIRE SURV. KIT WITH AC. TUBE (Discontinued)

  • Mfr # V1-10357
  • Zoro # G5762827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-10357
Zoro #
G5762827
UPC #
-
Country of Origin
United States

Details

Item
Surveillance Kit
Material
Black Cycoloy Resin
Number of Wires
3
Color
Black
For Use With
Kenwood TK480
Features
Translucent Acoustic Tube

Description

Surveillance Kit, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.