Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO TWO WIRE SURV. KIT WITH AC. TUBE

  • Mfr # V1-10756

  • Zoro # G3457833


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Icom f43GT
Material
Cycoloy Resin
Number of Wires
2
Features
Translucent Acoustic Tube
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-10756
Zoro #
G3457833
UPC #
-
Country of Origin
United States

Details

Item
Surveillance Kit
For Use With
Icom f43GT
Material
Cycoloy Resin
Number of Wires
2
Features
Translucent Acoustic Tube
Color
Black
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
F43GT

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number F43GT, Number of Wires 2, Features Translucent Acoustic Tube, Material Cycoloy Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.