Zoro Homepage

PROFILE MEDIUM DUTY REMOTE SPEAKER MIC

  • Mfr # V2-L2CS11

  • Zoro # G0378061


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Icom F43GT
Material
Black Cycoloy Resin
Includes
Earphone Jack
Height (In.)
3 1/8 in
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2-L2CS11
Zoro #
G0378061
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 1/8 in
Length (In.)
3 in
Width (In.)
1 in
Width
1 in
Height
3 in
Length
3 in
Earpiece Jack Size
2.5 mm
Overall Length
3 in
Overall Height
3 in
Overall Width
1 in

Details

Item
Speaker Microphone
For Use With
Icom F43GT
Material
Black Cycoloy Resin
Includes
Earphone Jack
Features
Rocker-Button PTT
Push To Talk
Yes
Color
Black
Compatible Radio Manufacturer Model Number
F43GT
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Series
F43G
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F43G, Compatible Radio Manufacturer Model Number F43GT, Earpiece Jack Size 2.5 mm, Push To Talk Yes, Material Black Cycoloy Resin, Color Black, Includes Earphone Jack, Height 3 in, Length 3 in, Overall Width 1 in, Features Rocker-Button PTT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.