Zoro Homepage

Speaker Microphone, Intrinsically Safe

  • Mfr # V2-10031-S

  • Zoro # G8921175


product price: $227.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola HT1000/XTS Series Radios
Material
Black Cycoloy Resin
Type
Intrinsically Safe
Includes
Coil Cord
Length (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2-10031-S
Zoro #
G8921175
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 1/2 in
Width (In.)
4 1/2 in
Height (In.)
7 3/4 in
Height
8 in
Width
5 in
Length
3 in
Earpiece Jack Size
2.5 mm
Overall Height
8 in
Overall Length
3 in
Overall Width
5 in

Details

Item
Speaker Microphone
For Use With
Motorola HT1000/XTS Series Radios
Material
Black Cycoloy Resin
Type
Intrinsically Safe
Includes
Coil Cord
Color
Black
Compatible Radio Type
Handheld
Compatible Radio Series
HT1000
Compatible Radio Brand
Motorola
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT1000, Earpiece Jack Size 2.5 mm, Intrinsically Safe Yes, Material Black Cycoloy Resin, Color Black, Includes Coil Cord, Height 8 in, Length 3 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.