Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2-S2KA11111
Zoro #
G2904255
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2-1/2
Height (In.)
3
Width (In.)
1-1/8
Details
Material
Black Cycoloy Resin
Item
Speaker Microphone
Includes
2.5mm Earphone Jack
Type
Volume Control
For Use With
Kenwood TK250
Description
Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.