Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2-S2MJ11111
Zoro #
G5620614
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 1/2 in
Width (In.)
1 1/8 in
Height (In.)
3 1/10 in
Details
Material
Black Cycoloy Resin
Item
Speaker Microphone
Includes
Coil Cord, Volume and 2.5mm Earphone Jack
Type
Volume Control
For Use With
GP1280, GP140, GP320, GP328, GP338, GP340, GP360, GP380, GP640, GP680, HT1250, HT1250LS, HT1550, HT1550XLS, HT750, MTP700, MTP750, MTX8250, MTX8250LS, MTX850, MTX850LS, MTX900, MTX9250, MTX950, MTX960, PR860, PRO5150, PRO5350, PRO7350, PTX700, PTX760
Description
Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.