Zoro Homepage

SURVEILLANCE KIT WITH INLINE MIC

  • Mfr # E1-EA2KA131

  • Zoro # G0786161


product price: $61.39
/ea

Key Features

For Use With
Kenwood TK250
Material
Cycoloy Resin
Features
Translucent Acoustic Tube
Number of Wires
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1-EA2KA131
Zoro #
G0786161
UPC #
-
Country of Origin
China

Details

Item
Surveillance Kit
For Use With
Kenwood TK250
Material
Cycoloy Resin
Features
Translucent Acoustic Tube
Number of Wires
1
Color
Black
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
TK-250

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number TK-250, Number of Wires 1, Features Translucent Acoustic Tube, Material Cycoloy Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.