THROAT MICROPHONE WITH PTT
Mfr # V1-T12MG137
Zoro # G5552382
product price: $466.99
/ea
Free Shipping & Returns
Key Features
For Use With
Motorola GP300
Material
Cycoloy Resin
Push To Talk
Yes
Number of Wires
3
Product Type
Earpieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1-T12MG137
Zoro #
G5552382
UPC #
-
Country of Origin
United States
Details
Item
Earpiece with Microphone
For Use With
Motorola GP300
Material
Cycoloy Resin
Push To Talk
Yes
Number of Wires
3
Product Type
Earpieces
Number of Ears
One
Earpiece Style
Earbud
Microphone Location
Throat
Earpiece Color
Clear
Compatible Radio Manufacturer Model Number
GP300
Description
Earpiece with Microphone, Product Type Earpieces, Compatible Radio Manufacturer Model Number GP300, Earpiece Style Earbud, Number of Ears One, Number of Wires 3, Push To Talk Yes, Microphone Location Throat, Earpiece Color Clear, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.