Zoro Homepage
This item is Discontinued.
Ouellet Convection Ceiling Heater, 240V, 17,060Btu ODSRU05000BL

Convection Ceiling Heater, 240V, 17,060Btu (Discontinued)

  • Mfr # ODSRU05000BL
  • Zoro # G8032394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODSRU05000BL
Zoro #
G8032394
UPC #
625262261343
Country of Origin
Canada

Dimensions

Length
23-5/8"
Width
23-5/8"
Height
8-3/8"
Manufacturers Warranty Length
1 yr Against Defects, 10 yr On The Heating Element

Details

Item
Electric Convection Ceiling Heater
kW
5
BtuH
17,060
Phase
1
Amps
20.84
Mounting Type
Recessed
Hz
60
Finish
Epoxy/Polyester Powder Paint
Watts
5000
Standards
CSA
Features
240V Contactor
Voltage
240
Requires
Thermostat

Description

Electric Convection Ceiling Heater, 1 Phase, Voltage 240, Mounting Type Recessed, Manufacturers Warranty Length 1 yr Against Defects, 10 yr On The Heating Element, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.