Zoro Homepage
This item is Discontinued.
Ouellet Disconnect Switch, Integral, 277V, 2 Pole ODS-DIS20

Disconnect Switch, Integral, 277V, 2 Pole (Discontinued)

  • Mfr # ODS-DIS20
  • Zoro # G8424105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODS-DIS20
Zoro #
G8424105
UPC #
625262276484
Country of Origin
Canada

Dimensions

Width
24"
Length
36"

Details

Amps AC
20
Heater Voltage
277VAC
Mounting Type
Integral
Phase
3
Item
Disconnect Switch
Switch Type
2 Pole
For Use With
Mfr. No. ODSAU05077BL and ODSRU05077BL
Voltage
277
Application
Unit Mount Disconnect

Description

Disconnect Switch, Voltage 277, 3 Phase, For Use With Mfr. No. ODSAU05077BL and ODSRU05077BL, Switch Type 2 Pole, Mounting Type Integral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.