18 Piece Stainless Steel Forged Triple Riveted Cutlery Block Set in Black

  • Mfr # 131634.18

  • Zoro # G221739809


product price:  $61.69
/ea

Key Features

Overall Length
15 in
Material
Stainless Steel
Overall Width
8.75 in
Overall Height
5.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131634.18
Zoro #
G221739809
UPC #
444800386504
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
8.75 in
Overall Height
5.5 in

Details

Material
Stainless Steel
Item
Cutlery Set
Color
Black

Description

A great chef needs great tools and this Our Table 18 Piece Stainless Steel Forged Triple Riveted Cutlery Block Set is just what you need. Featuring full tang, high carbon stainless steel, and triple riveted handles, this is the ultimate knife set to have in the kitchen for expert and casual cooks alike. The included gorgeous wooden storage block will look clean and professional on your countertops while your knives are neatly stored. In this set, you receive one of each chef knife, bread knife, santuko knife, serrated utility knife, utility knife, paring knife, bird's beak knife, kitchen shears, sharpening tool, and wooden block as well as 8 stamped steak knives. Bring home this great cutlery set that has everything you need today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.