3 Piece Triple Riveted High Carbon Stainless Steel Cutlery Starter Set in Black

  • Mfr # 131635.03

  • Zoro # G821739766


product price:  $32.49
/ea

Key Features

Overall Height
1 in
Color
Black
Material
Stainless Steel
Overall Width
10 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131635.03
Zoro #
G821739766
UPC #
444800386528
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
10 in
Overall Length
16 in

Details

Item
Cutlery Set
Color
Black
Material
Stainless Steel

Description

The Our Table 3 Piece Triple Riveted High Carbon Stainless Steel Cutlery Starter Set makes for the perfect addition to any home chef. Its full tang blade and ergonomic handles provide perfect balance and use for cooks of all skill levels. Enjoy longer lasting sharpness with the high carbon stainless steel construction and tapered blade shape. The set features a paring knife, one utility knife and a chef's knife for a variety of prep jobs. Chop, slice, dice, peel, and more to create the perfect dinner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.