Landon 10.4 Inch Round Stoneware Low Serving Bowl in Truffle

  • Mfr # 133154.01

  • Zoro # G921736924


product price:  $29.49
/ea

Key Features

Overall Height
3.25 in
Color
Gray
Material
Stoneware
Overall Length
10.4 in
Overall Width
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133154.01
Zoro #
G921736924
UPC #
444800405786
Country of Origin
China

Dimensions

Overall Height
3.25 in
Overall Length
10.4 in
Overall Width
10.4 in

Details

Color
Gray
Item
Serving Bowls
Material
Stoneware

Description

Set your table for any occasion with this Our Table Landon 10.4 Inch Round Stoneware Low Serving Bowl. Made of beautiful stoneware with a unique reactive glaze finish on a grey truffle color, this dish is sure to stand out anywhere you place it. This bowl is perfect for serving large portions of food like salads, pastas, appetizers, and so much more. It also makes a fantastic decoration to add to your home, try using it to hold decorative fruit, a cork collection, or anything else you want to beautifully display. Whether you're serving delicious food to your friends and family or you need a new home decor, this bowl is perfect for any use!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.