Zoro Homepage

Landon 4 Piece 15 Ounce Round Stoneware Mug Set in Pepper

  • Mfr # 133179.04

  • Zoro # G921736320


product price: $22.75
/ea

Key Features

Width
3.5 in
Material
Stoneware
Color
Pepper
Height
4.25 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133179.04
Zoro #
G921736320
UPC #
658580756611
Country of Origin
China

Dimensions

Width
3.5 in
Height
4.25 in
Length
5 in

Details

Material
Stoneware
Color
Pepper
Item
Mug Set

Description

Enjoy a warm cup of coffee, tea, and more with these Our Table Landon 4 Piece 15 Ounce Round Stoneware Mug Set. These mugs are made from durable stoneware and the sleek off pepper color includes reactive glaze making each mug unique from each other. With a 15 ounce capacity, these can hold the perfect amount of drink for anyone. They are even dishwasher and microwave safe making them great for everyday use and easy to clean up. With a service for 4, you can have coffee or tea with your friends and family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.