Landon 4 Piece 8.4 Inch Round Stoneware Salad Plate Set in Pepper

  • Mfr # 133178.04

  • Zoro # G021739511


product price:  $23.39
/ea

Key Features

Material
Stoneware
Color
Pepper
Overall Length
8.4 in
Overall Height
0.75 in
Overall Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133178.04
Zoro #
G021739511
UPC #
444800408015
Country of Origin
China

Dimensions

Overall Length
8.4 in
Overall Height
0.75 in
Overall Width
8.4 in

Details

Material
Stoneware
Color
Pepper
Item
Salad Plate Set

Description

The Our Table Landon 4 Piece 8.4 Inch Round Stoneware Salad Plate Set brings natural appeal to the table. With the matte finish and subtle speckled detail design, these plates are sleek and simple and will fit in with most existing tableware. This set is perfect for every day dining with its stoneware construction that is durable, long lasting, and dishwasher and microwave safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.