Landon 4 Piece 8.4 Inch Round Stoneware Salad Plate Set in Truffle

  • Mfr # 133170.04

  • Zoro # G821739452


product price: $29.49
/ea

Key Features

Material
Stoneware
Color
Truffle
Overall Height
0.6 in
Overall Length
8.4 in
Overall Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133170.04
Zoro #
G821739452
UPC #
444800408022
Country of Origin
China

Dimensions

Overall Height
0.6 in
Overall Length
8.4 in
Overall Width
8.4 in

Details

Material
Stoneware
Color
Truffle
Item
Salad Plate Set

Description

Enjoy sprucing up dinner with the Our Table Landon 4 Piece 8.4 Inch Round Stoneware Salad Plate Set. The dish set features a round minimalist shape with an earthy reactive glazed finish. The matte texture adds to the natural tones for a more tranquil table setting. Their durable stoneware bodies are dishwasher safe and microwave safe. Enjoy a more visually appealing meal be it with friends, family, or to yourself.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.