Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landon 6 Piece 10.5 Inch Round Stoneware Dinner Plate Set in Truffle

  • Mfr # 133139.01

  • Zoro # G721736766


product price: $43.39
/ea

Key Features

Color
Truffle
Material
Stoneware
Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133139.01
Zoro #
G721736766
UPC #
658580756581
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
1.5 in

Details

Color
Truffle
Material
Stoneware
Item
Dinner Plate Set

Description

Have friends and family over for a delicious dinner served on these Our Table Landon 6 Piece 10.5 Inch Round Stoneware Dinner Plates. The durable stoneware construction will last for years and these dishes are dishwasher and microwave safe makes these great for everyday use. A reactive glaze finish on top of a gorgeous stone grey color gives each dish a unique look and will perfectly fit any contemporary, modern, or casual decor. With service for 6, this dinner plate set is perfect for your next get-together!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.